307 28V 18.8W BA15S S8 C2V

Item #: 1418146

Cat #: S7110

UPC: 045923071102

Company wide:
0 in stock
Documents & Guides
18.8 Watt miniature; S8; 300 Average rated hours; Bayonet Single Contact Base; 28 Volt

Overview

18.8 Watt miniature; S8; 300 Average rated hours; Bayonet Single Contact Base; 28 Volt
Also known as: 045923071102, S7110, SATS7110

Specifications

Volts AC: 28
Shape: S8 (Straight)
Lumens: 21
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15s)
Wattage: 18.800
Volts AC: 28
Lumens: 21
Dimmable: No
Wattage: 18.800
Shape: S8 (Straight)
Light Technology: Incandescent
Base: Bayonet (BA15s)