306 28V 14.3W BA15D S8 C2V

Item #: 1418144

Cat #: S7109

UPC: 045923071096

Company wide:
0 in stock
Documents & Guides
14.28 Watt miniature; S8; 300 Average rated hours; DC Bay Base; 28 Volt

Overview

14.28 Watt miniature; S8; 300 Average rated hours; DC Bay Base; 28 Volt
Also known as: 045923071096, S7109, SATS7109

Specifications

Volts AC: 28
Shape: S8 (Straight)
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15d)
Wattage: 14.280
Volts AC: 28
Light Technology: Incandescent
Base: Bayonet (BA15d)
Shape: S8 (Straight)
Dimmable: No
Wattage: 14.280