3057 12V/14V 26W/6W W2.5X16Q

Item #: 1418142

Cat #: S7108

UPC: 04592307108

Company wide:
0 in stock
Documents & Guides
26.88/6.72 Watt miniature; S8; 1200/5000 Average rated hours; Plastic Wedge Base; 12.8/14 Volt

Overview

26.88/6.72 Watt miniature; S8; 1200/5000 Average rated hours; Plastic Wedge Base; 12.8/14 Volt
Also known as: 04592307108, S7108, SATS7108

Specifications

Volts AC: 14
Shape: S8 (Straight)
Wattage: 26.880, 6.720
Light Technology: Incandescent
Dimmable: No
Base: Plastic Wedge (W3x16q)
Volts AC: 14
Wattage: 26.880, 6.720
Dimmable: No
Shape: S8 (Straight)
Light Technology: Incandescent
Base: Plastic Wedge (W3x16q)