304 28V 8W BA15D G6 C2F

Item #: 1418140

Cat #: S7107

UPC: 045923071072

Company wide:
0 in stock
Documents & Guides
8.4 Watt miniature; G6; 500 Average rated hours; Double Contact Base; 28 Volt

Overview

8.4 Watt miniature; G6; 500 Average rated hours; Double Contact Base; 28 Volt
Also known as: 045923071072, S7107, SATS7107

Specifications

Volts AC: 28
Shape: G6 (Globe)
Lumens: 6
Wattage: 8.400
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15d)
Volts AC: 28
Lumens: 6
Light Technology: Incandescent
Base: Bayonet (BA15d)
Shape: G6 (Globe)
Wattage: 8.400
Dimmable: No