243 2V .63W E10 TL3

Item #: 1418136

Cat #: S7098

UPC: 045923070983

Company wide:
0 in stock
Documents & Guides
0.63 Watt miniature; TL-3; 10 Average rated hours; Miniature Screw Base; 2.33 Volt

Overview

0.63 Watt miniature; TL-3; 10 Average rated hours; Miniature Screw Base; 2.33 Volt
Also known as: 045923070983, S7098, SATS7098

Specifications

Base: Mini Screw (E10)
Light Technology: Incandescent
Dimmable: No
Wattage: 0.630
Volts AC: 2.330
Base: Mini Screw (E10)
Dimmable: No
Volts AC: 2.330
Light Technology: Incandescent
Wattage: 0.630