2396 12V 28W BA15S S8 C6

Item #: 1418133

Cat #: S7097

UPC: 045923070976

Company wide:
0 in stock
Documents & Guides
28.5 Watt miniature; S8; 400 Average rated hours; Bayonet Single Contact Base; 12.8 Volt

Overview

28.5 Watt miniature; S8; 400 Average rated hours; Bayonet Single Contact Base; 12.8 Volt
Also known as: 045923070976, S7097, SATS7097

Specifications

Lumens: 40
Shape: S8 (Straight)
Wattage: 28.500
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15s)
Lumens: 40
Wattage: 28.500
Dimmable: No
Shape: S8 (Straight)
Light Technology: Incandescent
Base: Bayonet (BA15s)