2233 28V 22.4W BA15S S8 CC8

Item #: 1418129

Cat #: S7095

UPC: 045923070952

Company wide:
0 in stock
Documents & Guides
21.4 Watt miniature; S8; 2000 Average rated hours; Bayonet Single Contact Base; 28 Volt

Overview

21.4 Watt miniature; S8; 2000 Average rated hours; Bayonet Single Contact Base; 28 Volt
Also known as: 045923070952, S7095, SATS7095

Specifications

Volts AC: 28
Shape: S8 (Straight)
Lumens: 21
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15s)
Wattage: 21.400
Volts AC: 28
Lumens: 21
Dimmable: No
Wattage: 21.400
Shape: S8 (Straight)
Light Technology: Incandescent
Base: Bayonet (BA15s)