2232 28V 17.9 BA15S S8 CC8

Item #: 1418127

Cat #: S7094

UPC: 045923070945

Company wide:
0 in stock
Documents & Guides
18 Watt miniature; S8; 2000 Average rated hours; Bayonet Single Contact Base; 28 Volt

Overview

18 Watt miniature; S8; 2000 Average rated hours; Bayonet Single Contact Base; 28 Volt
Also known as: 045923070945, S7094, SATS7094

Specifications

Lumens: 18
Volts AC: 28
Wattage: 18
Shape: S8 (Straight)
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15s)
Lumens: 18
Wattage: 18
Light Technology: Incandescent
Base: Bayonet (BA15s)
Volts AC: 28
Shape: S8 (Straight)
Dimmable: No