214/2 13.5V 7.02W SF6 T3 C8

Item #: 1418125

Cat #: S7093

UPC: 045923070938

Company wide:
0 in stock
Documents & Guides
7.02 Watt miniature; T3; 2000 Average rated hours; DE Cap Base; 13.5 Volt

Overview

7.02 Watt miniature; T3; 2000 Average rated hours; DE Cap Base; 13.5 Volt
Also known as: 045923070938, S7093, SATS7093

Specifications

Lumens: 4
Shape: T3 (Tubular)
Light Technology: Incandescent
Dimmable: No
Volts AC: 13.500
Base: Double End Cap (SF6)
Wattage: 7.020
Lumens: 4
Light Technology: Incandescent
Volts AC: 13.500
Wattage: 7.020
Shape: T3 (Tubular)
Dimmable: No
Base: Double End Cap (SF6)