210 6.5V 11.5W BA15D B6 C6

Item #: 1418123

Cat #: S7092

UPC: 045923070921

Company wide:
0 in stock
Documents & Guides
11.5 Watt miniature; B6; 100 Average rated hours; Double Contact Base; 6.5 Volt

Overview

11.5 Watt miniature; B6; 100 Average rated hours; Double Contact Base; 6.5 Volt
Also known as: 045923070921, S7092, SATS7092

Specifications

Lumens: 15
Wattage: 11.500
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15d)
Shape: B6 (Bayonet Base)
Lumens: 15
Light Technology: Incandescent
Base: Bayonet (BA15d)
Wattage: 11.500
Dimmable: No
Shape: B6 (Bayonet Base)