209 6.5V 11.6W BA15S B6 C6

Item #: 1418121

Cat #: S7091

UPC: 045923070914

Company wide:
0 in stock
Documents & Guides
11.6 Watt miniature; B6; 100 Average rated hours; Bayonet Single Contact Base; 6.5 Volt

Overview

11.6 Watt miniature; B6; 100 Average rated hours; Bayonet Single Contact Base; 6.5 Volt
Also known as: 045923070914, S7091, SATS7091

Specifications

Lumens: 15
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15s)
Wattage: 11.600
Shape: B6 (Bayonet Base)
Lumens: 15
Dimmable: No
Wattage: 11.600
Light Technology: Incandescent
Base: Bayonet (BA15s)
Shape: B6 (Bayonet Base)