1LT DUAL SURFACE Mount - E26

Item #: 1418120

Cat #: 60-4804

UPC: 045923648045

Call for price
Company wide:
0 in stock
1 Light - Dual Surface Mount- Bronze Finish

Overview

1 Light - Dual Surface Mount- Bronze Finish

Nuvo's 1 light, dual surface mount fixture is a sleek lighting solution for the home. Illuminate living rooms, dining rooms, and foyers with this dark bronze fixture that can be installed facing up or down. Contemporary and versatile, this fixture holds a single, medium base bulb, delivering style to any home decor.

Also known as: 045923648045, 60-4804, SAT604804

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Material: Metal
Wattage: 60
Color: Bronze
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Material: Metal
Color: Bronze
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65