198 12.8V 28.8/9.5W BAY15D

Item #: 1418118

Cat #: S7090

UPC: 045923070907

Company wide:
0 in stock
Documents & Guides
28.8 Watt miniature; S8; 1200 Average rated hours; DC Indexed Bayonet Base; 12.8 Volt

Overview

28.8 Watt miniature; S8; 1200 Average rated hours; DC Indexed Bayonet Base; 12.8 Volt
Also known as: 045923070907, S7090, SATS7090

Specifications

Shape: S8 (Straight)
Light Technology: Incandescent
Dimmable: No
Base: DC Indexed Bayonet (BAY15d)
Wattage: 28.800
Shape: S8 (Straight)
Dimmable: No
Wattage: 28.800
Light Technology: Incandescent
Base: DC Indexed Bayonet (BAY15d)