192 13V 4.3W W2.1X9.5D T3 1/4

Item #: 1418116

Cat #: S7089

UPC: 045923070891

Company wide:
0 in stock
Documents & Guides
4.29 Watt miniature; T3 1/4; 1000 Average rated hours; Mini Wedge Base; 13 Volt

Overview

4.29 Watt miniature; T3 1/4; 1000 Average rated hours; Mini Wedge Base; 13 Volt
Also known as: 045923070891, S7089, SATS7089

Specifications

Shape: T3-1/4 (Tubular)
Volts AC: 13
Base: Wedge (W2.1x9.5d)
Wattage: 4.290
Light Technology: Incandescent
Dimmable: No
Shape: T3-1/4 (Tubular)
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Volts AC: 13
Wattage: 4.290
Dimmable: No