1906 5V .35W BA9S T3.25 C6

Item #: 1418114

Cat #: S7088

UPC: 045923070884

Company wide:
0 in stock
Documents & Guides
0.35 Watt miniature; T3 1/4; 1000 Average rated hours; Miniature Bayonet Base; 5 Volt

Overview

0.35 Watt miniature; T3 1/4; 1000 Average rated hours; Miniature Bayonet Base; 5 Volt
Also known as: 045923070884, S7088, SATS7088

Specifications

Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Light Technology: Incandescent
Dimmable: No
Wattage: 0.350
Shape: T3-1/4 (Tubular)
Light Technology: Incandescent
Wattage: 0.350
Base: Bayonet (BA9s)
Dimmable: No