1895 14V 3.8W BA9S G4.5 C2F

Item #: 1418112

Cat #: S7087

UPC: 045923070877

Company wide:
0 in stock
Documents & Guides
3.75 Watt miniature; G4 1/2; 1500 Average rated hours; Miniature Bayonet Base; 14 Volt

Overview

3.75 Watt miniature; G4 1/2; 1500 Average rated hours; Miniature Bayonet Base; 14 Volt
Also known as: 045923070877, S7087, SATS7087

Specifications

Volts AC: 14
Lumens: 2
Shape: G4-1/2 (Globe)
Base: Bayonet (BA9s)
Light Technology: Incandescent
Dimmable: No
Wattage: 3.750
Volts AC: 14
Shape: G4-1/2 (Globe)
Light Technology: Incandescent
Wattage: 3.750
Lumens: 2
Base: Bayonet (BA9s)
Dimmable: No