Miniature Lamp, T3.25, 1.73W, 14.40V

Item #: 1418110

Cat #: S7085

UPC: 04592307085

$ 2.64 EA
Company wide:
0 in stock
Documents & Guides
Miniature Lamp, T3.25, 1.73 Watt, 14.40 Volt, Base: Single Contact Bayonet

Overview

Miniature Lamp, T3.25, 1.73 Watt, 14.40 Volt, Base: Single Contact Bayonet
Also known as: 04592307085, S7085, SATS7085

Specifications

Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Wattage: 1.730
Light Technology: Incandescent
Dimmable: No
Shape: T3-1/4 (Tubular)
Wattage: 1.730
Dimmable: No
Base: Bayonet (BA9s)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)