1891 14V 3.4W BA9S T3.25

Item #: 1418108

Cat #: S7084

UPC: 045923070846

Company wide:
0 in stock
Documents & Guides
3.36 Watt Miniature; T3 1/4; 500 Average rated hours; Miniature Bayonet Base; 14 Volt

Overview

3.36 Watt Miniature; T3 1/4; 500 Average rated hours; Miniature Bayonet Base; 14 Volt
Also known as: 045923070846, S7084, SATS7084

Specifications

Volts AC: 14
Lumens: 2
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Light Technology: Incandescent
Dimmable: No
Wattage: 3.360
Volts AC: 14
Shape: T3-1/4 (Tubular)
Light Technology: Incandescent
Wattage: 3.360
Lumens: 2
Base: Bayonet (BA9s)
Dimmable: No