1888 7V 3W BA9S T3.25 C2R

Item #: 1418103

Cat #: S7082

UPC: 045923070822

Company wide:
0 in stock
Documents & Guides
3.5 Watt miniature; T3 1/4; 3000 Average rated hours; Miniature Bayonet Base; 7 Volt

Overview

3.5 Watt miniature; T3 1/4; 3000 Average rated hours; Miniature Bayonet Base; 7 Volt
Also known as: 045923070822, S7082, SATS7082

Specifications

Lumens: 2
Shape: T3-1/4 (Tubular)
Volts AC: 7
Base: Bayonet (BA9s)
Wattage: 3.500
Light Technology: Incandescent
Dimmable: No
Lumens: 2
Volts AC: 7
Wattage: 3.500
Dimmable: No
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Light Technology: Incandescent