1873 28V 5.6W BA9S T3 1/4 C2F

Item #: 1418101

Cat #: S7081

UPC: 045923070815

$ 3.52 EA
Company wide:
0 in stock
Documents & Guides
5.6 Watt miniature; T3 1/4; 7000 Average rated hours; Miniature Bayonet Base; 28 Volt

Overview

5.6 Watt miniature; T3 1/4; 7000 Average rated hours; Miniature Bayonet Base; 28 Volt
Also known as: 045923070815, S7081, SATS7081

Specifications

Volts AC: 28
Lumens: 3
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Wattage: 5.600
Light Technology: Incandescent
Dimmable: No
Volts AC: 28
Shape: T3-1/4 (Tubular)
Wattage: 5.600
Dimmable: No
Lumens: 3
Base: Bayonet (BA9s)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)