1850 5V .45W BA9S T3 1/4 C2R

Item #: 1418099

Cat #: S7079

UPC: 045923070792

Company wide:
0 in stock
Documents & Guides
0.45 Watt miniature; T3 1/4; 1500 Average rated hours; Miniature Bayonet Base; 5 Volt

Overview

0.45 Watt miniature; T3 1/4; 1500 Average rated hours; Miniature Bayonet Base; 5 Volt
Also known as: 045923070792, S7079, SATS7079

Specifications

Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Wattage: 0.450
Light Technology: Incandescent
Dimmable: No
Shape: T3-1/4 (Tubular)
Wattage: 0.450
Dimmable: No
Base: Bayonet (BA9s)
Light Technology: Incandescent