1826 18V 3W BA9S T3.25 C2V

Item #: 1418096

Cat #: S7077

UPC: 045923070778

Company wide:
0 in stock
Documents & Guides
3.06 Watt miniature; T3 1/4; 250 Average rated hours; Miniature Bayonet Base; 18 Volt

Overview

3.06 Watt miniature; T3 1/4; 250 Average rated hours; Miniature Bayonet Base; 18 Volt
Also known as: 045923070778, S7077, SATS7077

Specifications

Lumens: 2
Volts AC: 18
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Light Technology: Incandescent
Dimmable: No
Wattage: 3.060
Lumens: 2
Shape: T3-1/4 (Tubular)
Light Technology: Incandescent
Wattage: 3.060
Volts AC: 18
Base: Bayonet (BA9s)
Dimmable: No