1821 28V 5W T3.75 C2F

Item #: 1418095

Cat #: S7076

UPC: 045923070761

Company wide:
0 in stock
Documents & Guides
5 Watt miniature; T3 1/4; 500 Average rated hours; Miniature Screw Base; 28 Volt

Overview

5 Watt miniature; T3 1/4; 500 Average rated hours; Miniature Screw Base; 28 Volt
Also known as: 045923070761, S7076, SATS7076

Specifications

Volts AC: 28
Wattage: 5
Lumens: 3
Base: Mini Screw (E10)
Shape: T3-1/4 (Tubular)
Light Technology: Incandescent
Dimmable: No
Volts AC: 28
Lumens: 3
Shape: T3-1/4 (Tubular)
Dimmable: No
Wattage: 5
Base: Mini Screw (E10)
Light Technology: Incandescent