1818 24V 4W BA9S T3 1/4 C2R

Item #: 1418094

Cat #: S7075

UPC: 04592307075

Company wide:
0 in stock
Documents & Guides
4.08 Watt miniature; T3 1/4; 250 Average rated hours; Miniature Bayonet Base; 24 Volt

Overview

4.08 Watt miniature; T3 1/4; 250 Average rated hours; Miniature Bayonet Base; 24 Volt
Also known as: 04592307075, S7075, SATS7075

Specifications

Lumens: 3
Volts AC: 24
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Light Technology: Incandescent
Dimmable: No
Wattage: 4.080
Lumens: 3
Shape: T3-1/4 (Tubular)
Light Technology: Incandescent
Wattage: 4.080
Volts AC: 24
Base: Bayonet (BA9s)
Dimmable: No