1816 13V 4.3W BA9S T3 1/4 C2V

Item #: 1418093

Cat #: S7074

UPC: 045923070747

Company wide:
0 in stock
Documents & Guides
4.29 Watt miniature; T3 1/4; 1000 Average rated hours; Miniature Bayonet Base; 13 Volt

Overview

4.29 Watt miniature; T3 1/4; 1000 Average rated hours; Miniature Bayonet Base; 13 Volt
Also known as: 045923070747, S7074, SATS7074

Specifications

Shape: T3-1/4 (Tubular)
Volts AC: 13
Base: Bayonet (BA9s)
Wattage: 4.290
Light Technology: Incandescent
Dimmable: No
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Light Technology: Incandescent
Volts AC: 13
Wattage: 4.290
Dimmable: No