1810 6.3V 2.5W BA9S T3.25 C2R

Item #: 1418092

Cat #: S7072

UPC: 045923070723

Company wide:
0 in stock
Documents & Guides
2.52 Watt miniature; T3 1/4; 3000 Average rated hours; Miniature Bayonet Base; 6.3 Volt

Overview

2.52 Watt miniature; T3 1/4; 3000 Average rated hours; Miniature Bayonet Base; 6.3 Volt
Also known as: 045923070723, S7072, SATS7072

Specifications

Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Volts AC: 6.300
Light Technology: Incandescent
Dimmable: No
Lumens: 1
Wattage: 2.520
Shape: T3-1/4 (Tubular)
Volts AC: 6.300
Dimmable: No
Wattage: 2.520
Base: Bayonet (BA9s)
Light Technology: Incandescent
Lumens: 1