1651 5V 3W BA15S S8 C2R

Item #: 1418091

Cat #: S7071

UPC: 045923070716

Company wide:
0 in stock
Documents & Guides
3 Watt miniature; S8; 20 Average rated hours; Bayonet Single Contact Base; 5 Volt

Overview

3 Watt miniature; S8; 20 Average rated hours; Bayonet Single Contact Base; 5 Volt
Also known as: 045923070716, S7071, SATS7071

Specifications

Shape: S8 (Straight)
Wattage: 3
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15s)
Shape: S8 (Straight)
Light Technology: Incandescent
Base: Bayonet (BA15s)
Wattage: 3
Dimmable: No