1630 6V 17W P15D30A S8 C6

Item #: 1418090
Cat #: S7070
UPC: 04592307070
$ 34.73 EA
Company wide:
0 in stock
Documents & Guides
17.9 Watt miniature; S8; 500 Average rated hours; Double Contact Pre-focus Flanged Base; 6.5 Volt

Overview

17.9 Watt miniature; S8; 500 Average rated hours; Double Contact Pre-focus Flanged Base; 6.5 Volt
Also known as: 04592307070, S7070, SATS7070

Specifications

Lumens: 23
Shape: S8 (Straight)
Light Technology: Incandescent
Dimmable: No
Wattage: 17.900
Base: Double Contact Prefocus Flanged (P15d30A)
Lumens: 23
Light Technology: Incandescent
Wattage: 17.900
Shape: S8 (Straight)
Dimmable: No
Base: Double Contact Prefocus Flanged (P15d30A)

Customer Reviews

No reviews for this product
(0)