159 6V .9W W2.1X9.5D T3.25 C2R

Item #: 1418089

Cat #: S7069

UPC: 045923070693

Company wide:
0 in stock
Documents & Guides
0.9 Watt miniature; T3 1/4; 5000 Average rated hours; Mini Wedge Base; 6.3 Volt

Overview

0.9 Watt miniature; T3 1/4; 5000 Average rated hours; Mini Wedge Base; 6.3 Volt
Also known as: 045923070693, S7069, SATS7069

Specifications

Shape: T3-1/4 (Tubular)
Base: Wedge (W2.1x9.5d)
Volts AC: 6.300
Light Technology: Incandescent
Dimmable: No
Wattage: 0.900
Shape: T3-1/4 (Tubular)
Volts AC: 6.300
Dimmable: No
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Wattage: 0.900