1495 28V 8W BA9S T4.5 C2F

Item #: 1418088

Cat #: S7067

UPC: 045923070679

Company wide:
0 in stock
Documents & Guides
8.4 Watt miniature; T4 1/2; 500 Average rated hours; Miniature Bayonet Base; 28 Volt

Overview

8.4 Watt miniature; T4 1/2; 500 Average rated hours; Miniature Bayonet Base; 28 Volt
Also known as: 045923070679, S7067, SATS7067

Specifications

Shape: T4-1/2 (Tubular)
Volts AC: 28
Lumens: 6
Base: Bayonet (BA9s)
Wattage: 8.400
Light Technology: Incandescent
Dimmable: No
Shape: T4-1/2 (Tubular)
Lumens: 6
Wattage: 8.400
Dimmable: No
Volts AC: 28
Base: Bayonet (BA9s)
Light Technology: Incandescent