1493 6V 17W BA15D S8 C6

Item #: 1418087

Cat #: S7066

UPC: 045923070662

Company wide:
0 in stock
Documents & Guides
17.9 Watt miniature; S8; 100 Average rated hours; Double Contact Base; 6.5 Volt

Overview

17.9 Watt miniature; S8; 100 Average rated hours; Double Contact Base; 6.5 Volt
Also known as: 045923070662, S7066, SATS7066

Specifications

Lumens: 23
Shape: S8 (Straight)
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15d)
Wattage: 17.900
Lumens: 23
Light Technology: Incandescent
Base: Bayonet (BA15d)
Shape: S8 (Straight)
Dimmable: No
Wattage: 17.900