1477 24V 4W E10 T3.25 C2V

Item #: 1418086

Cat #: S7065

UPC: 04592307065

$ 2.56 EA
Company wide:
0 in stock
Documents & Guides
4 Watt miniature; T3 1/4; 250 Average rated hours; Miniature Screw Base; 24 Volt

Overview

4 Watt miniature; T3 1/4; 250 Average rated hours; Miniature Screw Base; 24 Volt
Also known as: 04592307065, S7065, SATS7065

Specifications

Wattage: 4
Lumens: 3
Base: Mini Screw (E10)
Volts AC: 24
Shape: T3-1/4 (Tubular)
Light Technology: Incandescent
Dimmable: No
Wattage: 4
Base: Mini Screw (E10)
Shape: T3-1/4 (Tubular)
Dimmable: No
Lumens: 3
Volts AC: 24
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)