1449 14V 2.8W E10 G3 1/2 C2V

Item #: 1418085

Cat #: S7064

UPC: 045923070648

Company wide:
0 in stock
Documents & Guides
2.8 Watt miniature; G3 1/2; 250 Average rated hours; Miniature Screw Base; 14 Volt

Overview

2.8 Watt miniature; G3 1/2; 250 Average rated hours; Miniature Screw Base; 14 Volt
Also known as: 045923070648, S7064, SATS7064

Specifications

Shape: G3-1/2 (Globe)
Base: Mini Screw (E10)
Volts AC: 14
Wattage: 2.800
Light Technology: Incandescent
Dimmable: No
Shape: G3-1/2 (Globe)
Volts AC: 14
Light Technology: Incandescent
Base: Mini Screw (E10)
Wattage: 2.800
Dimmable: No