1447 18V 2W E10 G3.5 C2V

Item #: 1418083

Cat #: S7063

UPC: 045923070631

Company wide:
0 in stock
Documents & Guides
2.7 Watt miniature; G3 1/2; 250 Average rated hours; Miniature Screw Base; 18 Volt

Overview

2.7 Watt miniature; G3 1/2; 250 Average rated hours; Miniature Screw Base; 18 Volt
Also known as: 045923070631, S7063, SATS7063

Specifications

Shape: G3-1/2 (Globe)
Base: Mini Screw (E10)
Lumens: 2
Volts AC: 18
Wattage: 2.700
Light Technology: Incandescent
Dimmable: No
Shape: G3-1/2 (Globe)
Lumens: 2
Wattage: 2.700
Dimmable: No
Base: Mini Screw (E10)
Volts AC: 18
Light Technology: Incandescent