1408 10V 1.3W BA9S T3.25 C2V

Item #: 1418082

Cat #: S7062

UPC: 045923070624

Company wide:
0 in stock
Documents & Guides
1.3 Watt miniature; T3 1/4; 250 Average rated hours; Miniature Bayonet Base; 10 Volt

Overview

1.3 Watt miniature; T3 1/4; 250 Average rated hours; Miniature Bayonet Base; 10 Volt
Also known as: 045923070624, S7062, SATS7062

Specifications

Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Wattage: 1.300
Light Technology: Incandescent
Dimmable: No
Shape: T3-1/4 (Tubular)
Wattage: 1.300
Dimmable: No
Base: Bayonet (BA9s)
Light Technology: Incandescent