1385 28V 20W BA15S R12 CC8

Item #: 1418081

Cat #: S7061

UPC: 045923070617

Company wide:
0 in stock
Documents & Guides
20.2 Watt miniature; R12; 300 Average rated hours; Bayonet Single Contact Base; Frosted; 28 Volt

Overview

20.2 Watt miniature; R12; 300 Average rated hours; Bayonet Single Contact Base; Frosted; 28 Volt
Also known as: 045923070617, S7061, SATS7061

Specifications

Volts AC: 28
Color: Frosted
Shape: R12 (Blown Reflector)
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15s)
Wattage: 20.200
Volts AC: 28
Shape: R12 (Blown Reflector)
Dimmable: No
Wattage: 20.200
Color: Frosted
Light Technology: Incandescent
Base: Bayonet (BA15s)