131 1.3V .13W E10 G3.5 S2R

Item #: 1418080

Cat #: S7060

UPC: 045923070600

Company wide:
0 in stock
Documents & Guides
0.13 Watt miniature; G3 1/2; 50 Average rated hours; Miniature Screw Base; 1.3 Volt

Overview

0.13 Watt miniature; G3 1/2; 50 Average rated hours; Miniature Screw Base; 1.3 Volt
Also known as: 045923070600, S7060, SATS7060

Specifications

Base: Mini Screw (E10)
Light Technology: Incandescent
Dimmable: No
Wattage: 0.130
Volts AC: 1.300
Base: Mini Screw (E10)
Dimmable: No
Volts AC: 1.300
Light Technology: Incandescent
Wattage: 0.130