130 6V 1W BA9S G3.5 C2R

Item #: 1418079

Cat #: S7059

UPC: 045923070594

Company wide:
0 in stock
Documents & Guides
1 Watt miniature; G3 1/2; 5000 Average rated hours; Miniature Bayonet Base; 6.3 Volt

Overview

1 Watt miniature; G3 1/2; 5000 Average rated hours; Miniature Bayonet Base; 6.3 Volt
Also known as: 045923070594, S7059, SATS7059

Specifications

Wattage: 1
Shape: G3-1/2 (Globe)
Base: Bayonet (BA9s)
Volts AC: 6.300
Light Technology: Incandescent
Dimmable: No
Wattage: 1
Base: Bayonet (BA9s)
Light Technology: Incandescent
Shape: G3-1/2 (Globe)
Volts AC: 6.300
Dimmable: No