1251 28V 6.4W BA15S G6

Item #: 1418078

Cat #: S7057

UPC: 045923070570

Company wide:
0 in stock
Documents & Guides
6.4 Watt miniature; G6; 2000 Average rated hours; Bayonet Single Contact Base; 28 Volt

Overview

6.4 Watt miniature; G6; 2000 Average rated hours; Bayonet Single Contact Base; 28 Volt
Also known as: 045923070570, S7057, SATS7057

Specifications

Volts AC: 28
Lumens: 3
Shape: G6 (Globe)
Wattage: 6.400
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15s)
Volts AC: 28
Shape: G6 (Globe)
Light Technology: Incandescent
Base: Bayonet (BA15s)
Lumens: 3
Wattage: 6.400
Dimmable: No