123 1.25V .37W G3 1/2 E10 S2R

Item #: 1418077

Cat #: S7054

UPC: 045923070549

Company wide:
0 in stock
Documents & Guides
0.37 Watt miniature; G3 1/2; 10 Average rated hours; Miniature Screw Base; 1.25 Volt

Overview

0.37 Watt miniature; G3 1/2; 10 Average rated hours; Miniature Screw Base; 1.25 Volt
Also known as: 045923070549, S7054, SATS7054

Specifications

Shape: G3-1/2 (Globe)
Base: Mini Screw (E10)
Light Technology: Incandescent
Dimmable: No
Wattage: 0.370
Volts AC: 1.250
Shape: G3-1/2 (Globe)
Light Technology: Incandescent
Wattage: 0.370
Base: Mini Screw (E10)
Dimmable: No
Volts AC: 1.250