1224 34V 5W BA15D G6 C2F

Item #: 1418076

Cat #: S7053

UPC: 045923070532

Company wide:
0 in stock
Documents & Guides
5.44 Watt miniature; G6; 500 Average rated hours; Double Contact Base; 34 Volt

Overview

5.44 Watt miniature; G6; 500 Average rated hours; Double Contact Base; 34 Volt
Also known as: 045923070532, S7053, SATS7053

Specifications

Lumens: 4
Shape: G6 (Globe)
Volts AC: 34
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15d)
Wattage: 5.440
Lumens: 4
Volts AC: 34
Dimmable: No
Wattage: 5.440
Shape: G6 (Globe)
Light Technology: Incandescent
Base: Bayonet (BA15d)