1196 12V 37W BA15D RP11 C2V

Item #: 1418075

Cat #: S7052

UPC: 045923070525

Company wide:
0 in stock
Documents & Guides
37.5 Watt miniature; RP11; 300 Average rated hours; Double Contact Base; 12.5 Volt

Overview

37.5 Watt miniature; RP11; 300 Average rated hours; Double Contact Base; 12.5 Volt
Also known as: 045923070525, S7052, SATS7052

Specifications

Shape: RP11 (Blown Reflector)
Lumens: 50
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15d)
Volts AC: 12.500
Wattage: 37.500
Shape: RP11 (Blown Reflector)
Light Technology: Incandescent
Base: Bayonet (BA15d)
Wattage: 37.500
Lumens: 50
Dimmable: No
Volts AC: 12.500