1178 13V 9W BA15D G5.75 C2V

Item #: 1418074

Cat #: S7050

UPC: 045923070501

Company wide:
0 in stock
Documents & Guides
9 Watt miniature; G5 3/4; 5000 Average rated hours; Bayonet Double Contact Base; 13 Volt

Overview

9 Watt miniature; G5 3/4; 5000 Average rated hours; Bayonet Double Contact Base; 13 Volt
Also known as: 045923070501, S7050, SATS7050

Specifications

Lumens: 4
Volts AC: 13
Wattage: 9
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15d)
Shape: G5-3/4 (Globe)
Lumens: 4
Wattage: 9
Dimmable: No
Shape: G5-3/4 (Globe)
Volts AC: 13
Light Technology: Incandescent
Base: Bayonet (BA15d)