1176 12V 17W/8.3W BA15D S8

Item #: 1418073

Cat #: S7049

UPC: 04592307049

Company wide:
0 in stock
Documents & Guides
17/8.3 Watt miniature; S8; 200 Average rated hours; Double Contact Base; 12.8 Volt

Overview

17/8.3 Watt miniature; S8; 200 Average rated hours; Double Contact Base; 12.8 Volt
Also known as: 04592307049, S7049, SATS7049

Specifications

Shape: S8 (Straight)
Wattage: 17, 8.3
Lumens: 21
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15d)
Shape: S8 (Straight)
Lumens: 21
Dimmable: No
Wattage: 17, 8.3
Light Technology: Incandescent
Base: Bayonet (BA15d)