1158 6V 16.8W/5.3W BA15D S8

Item #: 1418072

Cat #: S7048

UPC: 045923070488

Company wide:
0 in stock
Documents & Guides
16.8 Watt miniature; S8; 200 Average rated hours; Double Contact Base; 6.4 Volt

Overview

16.8 Watt miniature; S8; 200 Average rated hours; Double Contact Base; 6.4 Volt
Also known as: 045923070488, S7048, SATS7048

Specifications

Shape: S8 (Straight)
Lumens: 21
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15d)
Wattage: 16.800
Shape: S8 (Straight)
Light Technology: Incandescent
Base: Bayonet (BA15d)
Lumens: 21
Dimmable: No
Wattage: 16.800