1155 13V 8W BA15S G6 2C2R

Item #: 1418071

Cat #: S7047

UPC: 045923070471

Company wide:
0 in stock
Documents & Guides
7.97 Watt miniature; G6; 5000 Average rated hours; Double Contact Base; 13.5 Volt

Overview

7.97 Watt miniature; G6; 5000 Average rated hours; Double Contact Base; 13.5 Volt
Also known as: 045923070471, S7047, SATS7047

Specifications

Lumens: 4
Shape: G6 (Globe)
Light Technology: Incandescent
Dimmable: No
Volts AC: 13.500
Base: Bayonet (BA15d)
Wattage: 7.970
Lumens: 4
Light Technology: Incandescent
Volts AC: 13.500
Wattage: 7.970
Shape: G6 (Globe)
Dimmable: No
Base: Bayonet (BA15d)