1152 12V 17W BA15D S8 C2R

Item #: 1418070

Cat #: S7045

UPC: 045923070457

Company wide:
0 in stock
Documents & Guides
17.2 Watt miniature; S8; 500 Average rated hours; Double Contact Base; 12.8 Volt

Overview

17.2 Watt miniature; S8; 500 Average rated hours; Double Contact Base; 12.8 Volt
Also known as: 045923070457, S7045, SATS7045

Specifications

Shape: S8 (Straight)
Lumens: 21
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15d)
Wattage: 17.200
Shape: S8 (Straight)
Light Technology: Incandescent
Base: Bayonet (BA15d)
Lumens: 21
Dimmable: No
Wattage: 17.200