1144 12V 24.8W BA15D RP11 C2R

Item #: 1418069

Cat #: S7044

UPC: 045923070440

Company wide:
0 in stock
Documents & Guides
24.8 Watt miniature; RP11; 400 Average rated hours; Double Contact Base; 12.5 Volt

Overview

24.8 Watt miniature; RP11; 400 Average rated hours; Double Contact Base; 12.5 Volt
Also known as: 045923070440, S7044, SATS7044

Specifications

Shape: RP11 (Blown Reflector)
Lumens: 32
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15d)
Wattage: 24.800
Volts AC: 12.500
Shape: RP11 (Blown Reflector)
Light Technology: Incandescent
Base: Bayonet (BA15d)
Volts AC: 12.500
Lumens: 32
Dimmable: No
Wattage: 24.800