1143 12V 25W BA15S RP11 C2R

Item #: 1418068

Cat #: S7043

UPC: 045923070433

Company wide:
0 in stock
Documents & Guides
24.8 Watt miniature; RP11; 400 Average rated hours; Bayonet Single Contact Base; 12 Volt

Overview

24.8 Watt miniature; RP11; 400 Average rated hours; Bayonet Single Contact Base; 12 Volt
Also known as: 045923070433, S7043, SATS7043

Specifications

Volts AC: 12
Lumens: 32
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15s)
Wattage: 24.800
Volts AC: 12
Light Technology: Incandescent
Base: Bayonet (BA15s)
Lumens: 32
Dimmable: No
Wattage: 24.800