1134 6.2V 24W BA15D RP11 C2R

Item #: 1418067

Cat #: S7041

UPC: 045923070419

Company wide:
0 in stock
Documents & Guides
24 Watt miniature; RP11; 200 Average rated hours; DC Bay Base; 6.2 Volt

Overview

24 Watt miniature; RP11; 200 Average rated hours; DC Bay Base; 6.2 Volt
Also known as: 045923070419, S7041, SATS7041

Specifications

Wattage: 24
Shape: RP11 (Blown Reflector)
Lumens: 32
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15d)
Volts AC: 6.200
Wattage: 24
Lumens: 32
Dimmable: No
Volts AC: 6.200
Shape: RP11 (Blown Reflector)
Light Technology: Incandescent
Base: Bayonet (BA15d)